missing translation for 'onlineSavingsMsg'
Learn More
Learn More
SGE™ Gastight Syringes: Fixed Luer-Tip Models
Suitable for liquid and gas samples
Brand: SGE™ 008420
Code : 13
Additional Details : Weight : 0.03600kg
Description
Suitable for liquid and gas samples
- 10μL to 100mL capacities
- Constructed from borosilicate glass, with PTFE plunger tips and Kel-F™ Luer cones (where applicable)
- Needles align with zero mark on barrel to reduce dead volume, improve accuracy and precision to <±1%
- Luer-tip and Luer-Lok™ syringes come without needles; order separately
Specifications
±1% | |
0.42 in. | |
Suitable for gases or liquids for maximum inertness | |
Gastight Syringe | |
70°C | |
Ea. | |
SGE | |
Yes |
Borosilicate Glass (Barrel), Borosilicate Glass (Barrel), PTFE (Tip), PTFE (Tip) | |
10.8 mm | |
Plunger protection, inert Kel-F male luer cone | |
158°F | |
2.5MDF-LT-GT | |
2.5 mL | |
Luer Tip, Fixed |