missing translation for 'onlineSavingsMsg'
Learn More
Learn More
SGE™ Gastight Syringes: Fixed Luer-Tip Models
Suitable for liquid and gas samples
£51.70 - £112.00
Specifications
Accuracy | ±1% |
---|---|
For Use With (Application) | Suitable for gases or liquids for maximum inertness |
Includes | Plunger protection, inert Kel-F male luer cone |
Product Type | Gastight Syringe |
Quantity | Ea. |
Product Code | Brand | Volume (Metric) | Diameter (English) Outer | Diameter (Metric) Outer | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Volume (Metric) | Diameter (English) Outer | Diameter (Metric) Outer | Price | Quantity & Availability | |||
10025540
|
SGE™
004229 |
50 μL | 0.31 in. | 8 mm |
£51.70
Each |
Estimated Shipment: 27-08-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||
10482731
|
SGE™
006229 |
250 μL | 0.31 in. | 8 mm |
£61.50
Each |
Estimated Shipment: 27-08-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||
10567922
|
SGE™
007229 |
500 μL | 0.31 in. | 8 mm |
£61.70
Each |
Estimated Shipment: 27-08-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||
10508312
|
SGE™
008020 |
1 mL | 0.31 in. | 8.8 mm |
£61.50
Each |
Estimated Shipment: 15-08-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||
10655471
|
SGE™
008420 |
2.5 mL | 0.42 in. | 10.8 mm |
£112.00
Each |
Estimated Shipment: 15-08-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||
Description
Suitable for liquid and gas samples
- 10μL to 100mL capacities
- Constructed from borosilicate glass, with PTFE plunger tips and Kel-F™ Luer cones (where applicable)
- Needles align with zero mark on barrel to reduce dead volume, improve accuracy and precision to <±1%
- Luer-tip syringes come without needles; order separately
Specifications
±1% | |
Plunger protection, inert Kel-F male luer cone | |
Ea. |
Suitable for gases or liquids for maximum inertness | |
Gastight Syringe | |
Luer Tip, Fixed |