missing translation for 'onlineSavingsMsg'
Learn More
Learn More
SGE™ Manual Syringes For Rheodyne™ and Valco™ Valves
The injection size sets the injection volume
Brand: SGE™ 008105
Code : NEW
Additional Details : Weight : 0.01000kg
Description
- Gauge: 22
- Needle Length: 5.08cm (2 in.)
- Tip Style: LC
Specifications
22 G | |
0.71 mm | |
2 in. | |
1MDR-LC-GT | |
1 mL | |
Rheodyne and Valco Valves |
0.028 in. | |
2 in. | |
Manual Syringe | |
Ea. | |
LC | |
Removable |