missing translation for 'onlineSavingsMsg'
Learn More
Learn More
SGE™ Microvolume Manual Syringes
Protection guide and plunger button reinforcement to minimize the risk of bent plungers
£46.10 - £327.00
Specifications
Length (English) | 2 in. |
---|---|
Length (English) Needle | 2 in. |
Length (Metric) | 50 mm |
Volume (Metric) | 10 μL |
Product Code | Brand | Needle Gauge | Connection Type | Quantity | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Needle Gauge | Connection Type | Quantity | Price | Quantity & Availability | |||
10696705
|
SGE™
002135 |
23 G | Fixed | 1/Pk. |
£273.00
Pack of 6 |
Please sign in to purchase this item. Need a web account? Register with us today! | |||
10005510
|
SGE™
002180 |
26 G | Removable | 6/Pk. |
£327.00
Pack of 6 |
Please sign in to purchase this item. Need a web account? Register with us today! | |||
10278960
|
SGE™
002100 |
26 G | Fixed | 1/Pk. |
£46.10
Each |
Please sign in to purchase this item. Need a web account? Register with us today! | |||
10331001
|
SGE™
002130 |
26 G | Fixed | 6/Pk. |
£226.00
Pack of 6 |
Please sign in to purchase this item. Need a web account? Register with us today! | |||
Description
- Accuracy and reproducibility
- Borosilicate glass barrel
- Guided plunger
- Volume: 10μL
- Scale length: 54.1mm (2.1 in.)
Specifications
2 in. | |
2 in. | |
50 mm | |
10 μL |