missing translation for 'onlineSavingsMsg'
Learn More
Learn More
SGE™ Replacement Needles for Removable Needle Syringes
Replacement needles as supplied with syringe
Specifications
For Use With (Application) | Gas chromatography |
---|---|
Length (English) | 2 in. |
Length (English) Needle | 1.9 in. |
Length (Metric) | 50 mm |
Product Type | Replacement Needle |
Product Code | Brand | Diameter (English) Outer Needle | Needle Gauge | Needle Point Style | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Diameter (English) Outer Needle | Needle Gauge | Needle Point Style | Price | Quantity & Availability | |||
13417248
|
SGE™
037111 |
0.024 in. | 23 G | Bevel |
N/A
|
N/A | |||
15238593
|
SGE™
037776 |
0.019 in. | 25 G | Bevel |
N/A
|
N/A | |||
Description
- For 10μL syringes
- 50mm (2 in.) exposed length when fitted to syringe
Specifications
Gas chromatography | |
1.9 in. | |
Replacement Needle | |
Removable Needle Syringe (10μL) |
2 in. | |
50 mm | |
Bevel |