missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Trajan™ SGE™ Syringes for Rheodyne and Valco Valves
Square cut needle with no electrotaper
Brand: Trajan™ 008505
This item is not returnable.
View return policy
Description
Square cut needle with no electrotaper
- Needles are 2 in., 22 gauge, 0.028 in. O.D.
Specifications
±1% | |
0.028 in. | |
2 in. | |
51 mm | |
248°F | |
2.5MDR-LC-GT | |
2.5 mL | |
Blunt | |
Removable |
22 G | |
0.71 mm | |
2 in. | |
LC Manual Syringe with Needle | |
120°C | |
Ea. | |
51 mm | |
Rheodyne and Valco Valves |