missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Trajan™ SGE™ Syringes for Rheodyne and Valco Valves
Square cut needle with no electrotaper
£50.30 - £86.70
Specifications
Needle Gauge | 22 G |
---|---|
Diameter (English) Outer Needle | 0.028 in. |
Diameter (Metric) Outer Needle | 0.71 mm |
Length (English) Needle | 2 in. |
Product Type | LC Manual Syringe with Needle |
Product Code | Brand | Volume (Metric) | Connection Type | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Volume (Metric) | Connection Type | Price | Quantity & Availability | ||||
12766967
|
Trajan™
005312 |
100 μL | Removable |
£86.70
Each |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
10197110
|
Trajan™
005300 |
100 μL | Fixed |
£50.30
Each |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
12756987
|
Trajan™
007312 |
500 μL | Removable |
£79.35
Each |
Estimated Shipment: 24-10-2024
Log in to see stock. |
||||
15258503
|
Trajan™
008505 |
2.5 mL | Removable |
£85.80
Each |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
Description
Square cut needle with no electrotaper
- Needles are 2 in., 22 gauge, 0.028 in. O.D.
Specifications
22 G | |
0.71 mm | |
LC Manual Syringe with Needle | |
Blunt |
0.028 in. | |
2 in. | |
Ea. | |
Rheodyne and Valco Valves |