missing translation for 'onlineSavingsMsg'
Learn More

Cole-Parmer™ SH-200 Series Stuart Microplate Shakers

Provides a fast-mixing action in a tight orbit

Brand:  Cole-Parmer™ 51901-08

 View more versions of this product

Product Code. 17731288

  • £1925.00 / Each
Estimated Shipment: 05-02-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • Nonslip mat and platform lip securely hold plates
  • Built-in timer and digital speed LED display provide reproducible results
  • Can be use in incubators
  • These microplate shakers combine high speed and a tiny 1.5-mm orbit to produce vigorous shaking perfect for microwell plates.
  • The shakers offer a quit drive mechanism, easy-to-use controller with timer, LED display, and a digital speed selection from 250 to 1250 rpm with a soft start.
  • Easily set digital timer from 1 to 999 minutes. When timer reaches zero, the shaker automatically stops and sounds an alert.
  • Shaker is capable of continuous use, and the microprocessor maintains speed accuracy over long runs.
  • Choose the four-plate model for small scale applications or the eight-plate model for high throughput benchtop applications.
Specifications

Specifications

1.5 mm
250 to 1250 rpm
230 V
4.4 lb.
17.716 in.
6.29 in.
15.35 in.
SH-200
Flat platform, nonslip mat, and power cord
1 to 999 minutes
2 kg
230 V
Microplate Shaker
50 Hz
45 cm
16 cm
39 cm
LED
1
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.