missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cole-Parmer™ SH-200 Series Stuart Microplate Shakers
Provides a fast-mixing action in a tight orbit
Brand: Cole-Parmer™ 51901-16
This item is not returnable.
View return policy
Description
- Nonslip mat and platform lip securely hold plates
- Built-in timer and digital speed LED display provide reproducible results
- Can be use in incubators
- These microplate shakers combine high speed and a tiny 1.5-mm orbit to produce vigorous shaking perfect for microwell plates.
- The shakers offer a quit drive mechanism, easy-to-use controller with timer, LED display, and a digital speed selection from 250 to 1250 rpm with a soft start.
- Easily set digital timer from 1 to 999 minutes. When timer reaches zero, the shaker automatically stops and sounds an alert.
- Shaker is capable of continuous use, and the microprocessor maintains speed accuracy over long runs.
- Choose the four-plate model for small scale applications or the eight-plate model for high throughput benchtop applications.
Specifications
1.5 mm | |
250 to 1250 rpm | |
230 V | |
2.2 lb. | |
13.188 in. | |
6.1 in. | |
1.826 in. | |
SH-200 | |
Flat platform, nonslip mat, and power cord | |
1 to 999 minutes |
1 kg | |
230 V | |
Microplate Shaker | |
50 Hz | |
33.5 cm | |
15.5 cm | |
15.5 cm | |
LED | |
1 |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction