Learn More
Buerkle™ Shallow Form Photographic Tray with Bottom Ribs
Buerkle™ Shallow Form Photographic Tray with Bottom Ribs prevent paper from sticking to the base of the tray and allow liquid to be poured out easily from the tray edges.
Brand: Buerkle™
23.12 GBP valid until 2024-12-31
Use promo code "23267" to get your promotional price.
Code : 03
Additional Details : Weight : 0.35250kg
Description
- Made of PVC
- Well suited as a film development tray
- Raised ribs prevent photographic paper from sticking to the base of the tray
- Liquid can be poured out easily from the tray edges
- Thick sides
- Shatterproof
- Largely resistant to acids and alkalis
- Not suitable for temperature controlled cupboards or dishwashers
- Temperature resistant from -30°C up to +60°C max
Specifications
320 x 370 x 50 mm | |
Black | |
260 mm (Inner Base), 320 mm (Outer Base) | |
Photographic Tray | |
Ribs on Bottom | |
Rectangular |
Photographic Tray | |
50 mm | |
PVC | |
320 mm (Inner Base), 370 mm (Outer Rim) | |
1.96 in. |