missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Buerkle™ Shallow Form Photographic Tray with Bottom Ribs
Buerkle™ Shallow Form Photographic Tray with Bottom Ribs prevent paper from sticking to the base of the tray and allow liquid to be poured out easily from the tray edges.
£12.60 - £112.00
Specifications
Description | Photographic Tray |
---|---|
Material | PVC |
Type | Photographic Tray |
Includes | Ribs on Bottom |
Shape | Rectangular |
Product Code | Brand | Dimensions (L x W x H) | Color | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Dimensions (L x W x H) | Color | Price | Quantity & Availability | ||||
10108281
|
Buerkle™
4202-2018 |
240 x 320 x 50 mm | Red |
£16.05
Each |
Estimated Shipment: 09-08-2024
Log in to see stock. |
||||
10405441
|
Buerkle™
4202-1024 |
320 x 370 x 50 mm | White |
£24.95
Each |
Estimated Shipment: 02-09-2024
Log in to see stock. |
||||
10455462
|
Buerkle™
4202-2040 |
480 x 580 x 60 mm | Red |
£78.70
Each |
In Stock
Log in to see stock. |
||||
10209120
|
Buerkle™
4202-1050 |
590 x 680 x 70 mm | White |
£112.00
Each |
In Stock
Log in to see stock. |
||||
10613363
|
Buerkle™
4202-2050 |
590 x 680 x 70 mm | Red |
£112.00
Each |
In Stock
Log in to see stock. |
||||
10090491
|
Buerkle™
4202-2013 |
180 x 230 x 40 mm | Red |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||
10720832
|
Buerkle™
4202-2024 |
320 x 370 x 50 mm | Red |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||
10648311
|
Buerkle™
4202-3024 |
320 x 370 x 50 mm | Black |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||
10116120
|
Buerkle™
4202-1030 |
370 x 470 x 60 mm | White |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||
10340341
|
Buerkle™
4202-1040 |
480 x 580 x 60 mm | White |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||
10232011
|
Buerkle™
4202-1018 |
240 x 320 x 50 mm | White |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||
10222011
|
Buerkle™
4202-1013 |
180 x 230 x 40 mm | White |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||
10075220
|
Buerkle™
4202-3018 |
240 x 320 x 50 mm | Black |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||
Description
- Made of PVC
- Well suited as a film development tray
- Raised ribs prevent photographic paper from sticking to the base of the tray
- Liquid can be poured out easily from the tray edges
- Thick sides
- Shatterproof
- Largely resistant to acids and alkalis
- Not suitable for temperature controlled cupboards or dishwashers
- Temperature resistant from -30°C up to +60°C max
Specifications
Photographic Tray | |
Photographic Tray | |
Rectangular |
PVC | |
Ribs on Bottom |