missing translation for 'onlineSavingsMsg'
Learn More

Buerkle™ Shallow Form Photographic Tray with Bottom Ribs

Buerkle™ Shallow Form Photographic Tray with Bottom Ribs prevent paper from sticking to the base of the tray and allow liquid to be poured out easily from the tray edges.

Brand:  Buerkle™ 4202-2024

23.12 GBP valid until 2025-01-31
Use promo code "23894" to get your promotional price.


 View more versions of this product

Product Code. 10720832

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products »

Explore more special offers
This item is not returnable. View return policy

Description

Description

  • Made of PVC
  • Well suited as a film development tray
  • Raised ribs prevent photographic paper from sticking to the base of the tray
  • Liquid can be poured out easily from the tray edges
  • Thick sides
  • Shatterproof
  • Largely resistant to acids and alkalis
  • Not suitable for temperature controlled cupboards or dishwashers
  • Temperature resistant from -30°C up to +60°C max
Specifications

Specifications

320 x 370 x 50 mm
Red
260 mm (Inner Base), 320 mm (Outer Base)
Photographic Tray
Ribs on Bottom
Rectangular
Photographic Tray
50 mm
PVC
320 mm (Inner Base), 370 mm (Outer Rim)
1.96 in.
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers