missing translation for 'onlineSavingsMsg'
Learn More

Buerkle™ Shallow-Form Photographic Tray without Bottom Ribs

Manufactured from high quality rigid PVC. Buerkle™ Shallow Form Photographic Trays without Bottom Ribs are suited for universal laboratory or storage purposes.

Brand:  Buerkle™ 4203-2013

9.82 GBP valid until 2024-12-31
Use promo code "23267" to get your promotional price.



Code : A0

Additional Details : Weight : 0.22650kg

 View more versions of this product

Product Code. 10085110

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.


Description

Description

  • PVC
  • Shallow form
  • Thick sides, shatterproof
  • Largely resistant to acids and alkalis
  • Temperature resistant from -30°C to +70°C
Specifications

Specifications

Inner base: 140 x 190 mm; Outer rim: 180 x 230 mm
40 mm
PVC
190 mm (Inner Base), 230 mm (Outer Base)
Red
140 mm (Inner Base), 180 mm (Outer Base)
Photographic Tray
Rectangular
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers