missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Buerkle™ Shallow-Form Photographic Tray without Bottom Ribs
Manufactured from high quality rigid PVC. Buerkle™ Shallow Form Photographic Trays without Bottom Ribs are suited for universal laboratory or storage purposes.
£8.75 - £118.00
Product Code | Brand | Dimensions (L x W) | Color | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Dimensions (L x W) | Color | Price | Quantity & Availability | ||||
10085110
|
Buerkle™
4203-2013 |
Inner base: 140 x 190 mm; Outer rim: 180 x 230 mm | Red | N/A | |||||
10140071
|
Buerkle™
4203-1010 |
Inner base: 110 x 160 mm; Outer rim: 150 x 200 mm | White | N/A | |||||
10279270
|
Buerkle™
4203-2010 |
Inner base: 110 x 160 mm; Outer rim: 150 x 200 mm | Red | N/A | |||||
10798311
|
Buerkle™
4203-3010 |
Inner base: 110 x 160 mm; Outer rim: 150 x 200 mm | Black | N/A | |||||
10708351
|
Buerkle™
4203-1013 |
Inner base: 140 x 190 mm; Outer rim: 180 x 230 mm | White | N/A | |||||
11833542
|
Buerkle™
4203-3013 |
Inner base: 140 x 190 mm; Outer rim: 180 x 230 mm | Black | N/A | |||||
10566752
|
Buerkle™
4203-1018 |
Inner base: 190 x 260 mm; Outer rim: 240 x 320 mm | White | N/A | |||||
10219040
|
Buerkle™
4203-2018 |
Inner base: 190 x 260 mm; Outer rim: 240 x 320 mm | Red | N/A | |||||
10118281
|
Buerkle™
4203-3018 |
Inner base: 190 x 260 mm; Outer rim: 240 x 320 mm | Black | N/A | |||||
10527332
|
Buerkle™
4203-1024 |
Inner base: 260 x 320 mm; Outer rim: 320 x 370 mm | White | N/A | |||||
10157190
|
Buerkle™
4203-2024 |
Inner base: 260 x 320 mm; Outer rim: 320 x 370 mm | Red | N/A | |||||
10015170
|
Buerkle™
4203-3024 |
Inner base: 260 x 320 mm; Outer rim: 320 x 370 mm | Black | N/A | |||||
10667711
|
Buerkle™
4203-1030 |
Inner base: 310 x 410 mm; Outer rim: 370 x 470 mm | White | N/A | |||||
10176210
|
Buerkle™
4203-2030 |
Inner base: 310 x 410 mm; Outer rim: 370 x 470 mm | Red | N/A | |||||
11843542
|
Buerkle™
4203-3030 |
Inner base: 310 x 410 mm; Outer rim: 370 x 470 mm | Black | N/A | |||||
10751601
|
Buerkle™
4203-1040 |
Inner base: 420 x 510 mm; Outer rim: 480 x 580 mm | White | N/A | |||||
10034780
|
Buerkle™
4203-1050 |
Inner base: 510 x 610 mm; Outer rim: 590 x 680 mm | White | N/A | |||||
10279160
|
Buerkle™
4203-2050 |
Inner base: 510 x 610 mm; Outer rim: 590 x 680 mm | Red |
£118.00
Each |
In Stock
Log in to see stock. |
||||
10190492
|
Buerkle™
4203-3050 |
Inner base: 510 x 610 mm; Outer rim: 590 x 680 mm | Black | N/A | |||||
Description
- PVC
- Shallow form
- Thick sides, shatterproof
- Largely resistant to acids and alkalis
- Temperature resistant from -30°C to +70°C
Specifications
PVC | |
Photographic Tray | |
Rectangular |