missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Buerkle™ Shallow-Form Photographic Tray without Bottom Ribs
Manufactured from high quality rigid PVC. Buerkle™ Shallow Form Photographic Trays without Bottom Ribs are suited for universal laboratory or storage purposes.
Brand: Buerkle™ 4203-3018
This item is not returnable.
View return policy
Description
- PVC
- Shallow form
- Thick sides, shatterproof
- Largely resistant to acids and alkalis
- Temperature resistant from -30°C to +70°C
Specifications
Inner base: 190 x 260 mm; Outer rim: 240 x 320 mm | |
50 mm | |
PVC | |
260 mm (Inner Base), 320 mm (Outer Base) | |
Rectangular |
Black | |
190 mm (Inner Base), 240 mm (Outer Base) | |
Photographic Tray | |
1.96 in. |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Buerkle™ Shallow-Form Photographic Tray without Bottom Ribs > Dimensions: 240L x 320W x 50mmH; Color: Black
Spot an opportunity for improvement?Share a Content Correction