missing translation for 'onlineSavingsMsg'
Learn More

Buerkle™ Shallow-Form Photographic Tray without Bottom Ribs

Manufactured from high quality rigid PVC. Buerkle™ Shallow Form Photographic Trays without Bottom Ribs are suited for universal laboratory or storage purposes.

Brand:  Buerkle™ 4203-2050

103.59 GBP valid until 2024-12-31
Use promo code "23267" to get your promotional price.



Code : A0

Additional Details : Weight : 1.22050kg

 View more versions of this product

Product Code. 10279160

  • £112.00 / Each
In Stock
to see stock.
Add to basket

Description

Description

  • PVC
  • Shallow form
  • Thick sides, shatterproof
  • Largely resistant to acids and alkalis
  • Temperature resistant from -30°C to +70°C
Specifications

Specifications

Inner base: 510 x 610 mm; Outer rim: 590 x 680 mm
70 mm
PVC
610 mm (Inner Base), 680 mm (Outer Base)
Rectangular
Red
510 mm (Inner Base), 590 mm (Outer Base)
Photographic Tray
2.75 in.
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers