missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Buerkle™ Shallow-Form Photographic Tray without Bottom Ribs
Manufactured from high quality rigid PVC. Buerkle™ Shallow Form Photographic Trays without Bottom Ribs are suited for universal laboratory or storage purposes.
Brand: Buerkle™ 4203-1040
This item is not returnable.
View return policy
Description
- PVC
- Shallow form
- Thick sides, shatterproof
- Largely resistant to acids and alkalis
- Temperature resistant from -30°C to +70°C
Specifications
Inner base: 420 x 510 mm; Outer rim: 480 x 580 mm | |
60 mm | |
PVC | |
510 mm (Inner Base), 580 mm (Outer Base) | |
Rectangular |
White | |
420 mm (Inner Base), 480 mm (Outer Base) | |
Photographic Tray | |
2.36 in. |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Buerkle™ Shallow-Form Photographic Tray without Bottom Ribs > Dimensions: 480L x 580W x 60mmH; Color: White
Spot an opportunity for improvement?Share a Content Correction