missing translation for 'onlineSavingsMsg'
Learn More

Buerkle™ Shallow-Form Photographic Tray without Bottom Ribs

Manufactured from high quality rigid PVC. Buerkle™ Shallow Form Photographic Trays without Bottom Ribs are suited for universal laboratory or storage purposes.

Brand:  Buerkle™ 4203-2018

14.86 GBP valid until 2024-12-31
Use promo code "23267" to get your promotional price.



Code : A0

Additional Details : Weight : 0.22550kg

 View more versions of this product

Product Code. 10219040

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products »


Description

Description

  • PVC
  • Shallow form
  • Thick sides, shatterproof
  • Largely resistant to acids and alkalis
  • Temperature resistant from -30°C to +70°C
Specifications

Specifications

Inner base: 190 x 260 mm; Outer rim: 240 x 320 mm
50 mm
PVC
260 mm (Inner Base), 320 mm (Outer Base)
Rectangular
Red
190 mm (Inner Base), 240 mm (Outer Base)
Photographic Tray
1.96 in.
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers