missing translation for 'onlineSavingsMsg'
Learn More

Buerkle™ Shallow-Form Photographic Tray without Bottom Ribs

Manufactured from high quality rigid PVC. Buerkle™ Shallow Form Photographic Trays without Bottom Ribs are suited for universal laboratory or storage purposes.

Brand:  Buerkle™ 4203-3013

 View more versions of this product

Product Code. 11833542

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products »

Explore more special offers
This item is not returnable. View return policy

Description

Description

  • PVC
  • Shallow form
  • Thick sides, shatterproof
  • Largely resistant to acids and alkalis
  • Temperature resistant from -30°C to +70°C
Specifications

Specifications

Inner base: 140 x 190 mm; Outer rim: 180 x 230 mm
40 mm
PVC
190 mm (Inner Base), 230 mm (Outer Base)
Rectangular
Black
140 mm (Inner Base), 180 mm (Outer Base)
Photographic Tray
1.57 in.
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

One moment while we fetch your results.
Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Buerkle™ Shallow-Form Photographic Tray without Bottom Ribs > Dimensions: 180L x 230W x 40mmH; Color: Black

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.