missing translation for 'onlineSavingsMsg'
Learn More

Epredia™ Shandon™ Microsette™ Biopsy Cassettes in Tubes, aqua

Ensure maximum fluid exchange, even with needle biopsies with Epredia™ Shandon™ Microsette™ Biopsy Cassettes in Tubes.

Brand:  Epredia™ B1000731BL

Code : 04

Additional Details : Weight : 1.00000kg

 View more versions of this product

Product Code. 12963775

  • £350.00 / Pack of 750
Estimated Shipment: 07-08-2024
to see stock.

Description

Description

  • Holes have a diameter of only 0.26mm
  • Large compartment measures 25 x 30mm
  • Biopsy sponges are not necessary
  • Cassette writing face is at a 45° angle
  • Cases of 10 tubes of 75 cassettes each
Specifications

Specifications

Small Round Pore
Blue
30 mm
Biopsy Cassette
45°
25 mm
Acetal Polymer
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers