missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Epredia™ Shandon™ Microsette™ Biopsy Cassettes in Tubes, aqua
Ensure maximum fluid exchange, even with needle biopsies with Epredia™ Shandon™ Microsette™ Biopsy Cassettes in Tubes.
£283.96 - £350.00
Specifications
Pore Style | Small Round Pore |
---|---|
Writing Face Angle | 45° |
Length (Metric) | 25 mm |
Width (Metric) | 30 mm |
Material | Acetal Polymer |
Product Code | Brand | Color | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Color | Price | Quantity & Availability | |||||
12963775
|
Epredia™
B1000731BL |
Blue |
£350.00
Pack of 750 |
Estimated Shipment: 19-07-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
12983775
|
Epredia™
B1000731GR |
Green |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
12903785
|
Epredia™
B1000731LI |
Lilac |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
12913785
|
Epredia™
B1000731OR |
Orange |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
12933785
|
Epredia™
B1000731PK |
Pink |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
12953785
|
Epredia™
B1000731WH |
White |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
Description
- Holes have a diameter of only 0.26mm
- Large compartment measures 25 x 30mm
- Biopsy sponges are not necessary
- Cassette writing face is at a 45° angle
- Cases of 10 tubes of 75 cassettes each
Specifications
Small Round Pore | |
25 mm | |
Acetal Polymer |
45° | |
30 mm | |
Biopsy Cassette |