missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Epredia™ Shandon™ Straight Metzenbaum Scissors, Straight, standard, 5.5 in. (14.0cm)
Epredia™ Shandon Straight Metzenbaum Scissors are available in Premium and Standard grades.
Brand: Epredia™
Code : NEW
Additional Details : Weight : 0.05000kg
Description
- Properly hardened, tempered and passivated
- Electronically polished and cleaned for a high-quality finish
- Patterns, dimensions and finish held to exacting standards, producing the finest instruments available
- Guaranteed to be free from defects in material and workmanship
Specifications
Metzenbaum Scissors | |
Premium | |
14 cm |
Straight | |
5.5 in. |