missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Description
- Stackable to reduce storage space before use
- 1.0L capacity
- Clear lid to view fill level
- Slide access lid for temporary and final closures for safety and security
- Built-in needle removal port
- Compatible with the Droplet™ Blood Collection Tray
- Measures 115 x 115 x 192mm
- Pack of 18
Specifications
1 L | |
Translucent | |
115 x 115 x 192 mm | |
115 mm | |
Yes | |
Slide access lid |
Slide Access | |
Yellow | |
192 mm | |
18/Pk. | |
115 mm |
Product Suggestions
Customers who viewed this item also viewed.
Special Offers
-
Multiple Manufacturers
The Academic Best Buy Book 2025
Browse exclusive prices for our academic customersPromo Code: 25081Expires: 2025-12-31
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Fisherbrand™ Sharps Container with Slide Access Lid > Dimensions: 115 x 115 x 192mm
Spot an opportunity for improvement?Share a Content Correction