missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Shell Vial Kit, 8mm, Amber Glass, PE plug
Includes 100 vials and 100 caps with pre-assembled septa.
Brand: Fisherbrand™
17.77 GBP valid until 2024-12-31
Use promo code "23262" to get your promotional price.
Code : 17
Additional Details : Weight : 0.20880kg
Description
- ND8
- Glass
- Amber
- 1mL
- Plug
- Sstar-shaped diaphragm
- Polyethylene
- Transparent
- Reusable two compartment trays protect vials and closure while keeping matching supplies together
Specifications
Amber | |
Glass | |
40 mm | |
No |
8.2 mm | |
1 mL | |
8 |