missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Shell Vial Kit, 8mm, Amber Glass, PE plug
Includes 100 vials and 100 caps with pre-assembled septa.
£17.60 - £19.75
Specifications
Color | Amber |
---|---|
Diameter (Metric) Outer | 8.2 mm |
Material | Glass |
Height (Metric) | 40 mm |
Closure Size | 8 |
Product Code | Brand | Volume (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Volume (Metric) | Price | Quantity & Availability | |||||
10224852
|
Fisherbrand™
|
1 mL |
£19.75
Pack of 100 |
In Stock
Log in to see stock. |
|||||
10506075
|
Fisherbrand™
|
1.4 mL |
£17.60
Pack of 100 |
Estimated Shipment: 28-08-2024
Log in to see stock. |
|||||
Description
- ND8
- Glass
- Amber
- 1mL
- Plug
- Sstar-shaped diaphragm
- Polyethylene
- Transparent
- Reusable two compartment trays protect vials and closure while keeping matching supplies together
Specifications
Amber | |
Glass | |
8 |
8.2 mm | |
40 mm | |
No |