Learn More
VistaLab™ Technologies Shorty Wobble-not™ Low-Insertion Force Serological Pipet
Shorty Wobble-not serological pipets are 10 inches tip to end and provide even less hassle in tight spaces, like a hood, in addition to the Wobble-not less dripping benefit. Shorter length, better ergonomics, better accuracy.
Brand: VistaLab™ Technologies 5090-0010
Additional Details : Weight : 3.01640kg
Description
- Packaging: Individually wrapped in paper/plastic
- Pipets measure 10 in. from tip to end
- Sterile – RNase/DNase free, Non-pyrogenic
- Accuracy ± 2% at full volume
- Filter at plug end made of porous polypropylene
- Ultra-clear markings
- Sterilized to SAL 10-6
Specifications
±2% at full volume | |
Polystyrene, Polypropylene Filter | |
Yes | |
10 in. | |
200/case | |
Individually paper/plastic wrapped | |
Shorty Wobble-Not Pipet | |
ali-Q or any Pipet Controller |
Not Autoclavable | |
Sterile | |
0.2 mL | |
11 mL | |
Serological | |
10 mL | |
Single-use |