missing translation for 'onlineSavingsMsg'
Learn More
Learn More
VistaLab™ Technologies Shorty Wobble-not™ Low-Insertion Force Serological Pipet
Shorty Wobble-not serological pipets are 10 inches tip to end and provide even less hassle in tight spaces, like a hood, in addition to the Wobble-not less dripping benefit. Shorter length, better ergonomics, better accuracy.
£89.75
Specifications
Accuracy | ±2% at full volume |
---|---|
Autoclavable | Not Autoclavable |
Material | Polystyrene, Polypropylene Filter |
Sterility | Sterile |
Graduated | Yes |
Product Code | Brand | Volume (Metric) | Graduations | Negative Graduations | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Volume (Metric) | Graduations | Negative Graduations | Price | Quantity & Availability | |||
16485114
|
VistaLab™ Technologies
5090-0010 |
10 mL | 0.2 mL | 11 mL |
£89.75
Pack of 200 |
Estimated Shipment: 14-08-2024
Log in to see stock. |
|||
16495114
|
VistaLab™ Technologies
5090-0025 |
25 mL | 0.5 mL | 14 mL |
£89.75
Pack of 100 |
Estimated Shipment: 16-08-2024
Log in to see stock. |
|||
Description
- Packaging: Individually wrapped in paper/plastic
- Pipets measure 10 in. from tip to end
- Sterile – RNase/DNase free, Non-pyrogenic
- Accuracy ± 2% at full volume
- Filter at plug end made of porous polypropylene
- Ultra-clear markings
- Sterilized to SAL 10-6
Specifications
±2% at full volume | |
Polystyrene, Polypropylene Filter | |
Yes | |
Serological | |
Shorty Wobble-Not Pipet | |
ali-Q or any Pipet Controller |
Not Autoclavable | |
Sterile | |
10 in. | |
Individually paper/plastic wrapped | |
Single-use |