missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Uvex™ Signal Waist Coat 8960-Yellow 100%PES
Shop All Uvex Products
Click to view available options
Size:
Medium
Large
X-Large
2X-Large
3X-Large
Description
- Material: 100% polyester / mesh Safety vest made of polyester / mesh with space for logo attachment.
- Velcro fastener, 2 circumferential reflective stripes in the torso area, reflective strips over the shoulders for better visibility in stooped position, edging edges, logo application possible (position: back)
- Certified according to EN 20471 X2
- Size: M (50/52) - XXXL (66/68)
- Care instructions: 40° C washable, gentle cycle (max. 25 washes), chlorinate impossible, ironing impossible, dry cleaning: P (max. 20 cleaning cycles), tumble drying impossible

Specifications
Specifications
Closure Type | Hook and Loop |
Product Type | High-visibility Vest |
Color | Yellow |
Size | Large |
Material | Polyester |
Thickness (Metric) | 140 g/m² |
Product Suggestions
Customers who viewed this item also viewed
Viewing 1-5 of 11
Special Offers
-
Multiple Manufacturers
Gear Up for Safety
Save up to 60% on gloves, apparel, and morePromo Code: 24131Expires: 2025-06-08
New Offer Shop Now
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Uvex™ Signal Waist Coat 8960-Yellow 100%PES >
Spot an opportunity for improvement?Share a Content Correction