Learn More
Thermo Scientific™ Silanized Glass Vials
Save time and minimize waste costs when performing quantitative analysis or storing materials by using these pretreated, silanized vials.
Brand: Thermo Scientific™ SCA-SV2-CT
Description
Save time and minimize waste costs when performing quantitative analysis or storing materials . Thermo Scientific™ Silanized Glass Vials are treated by vapor phase deposition silanization method. Surface deactivation treatments such as silanization and siliconization may play an important role in preserving the integrity of certain materials or extracts stored in glass containers. Surface modification eliminates active sites on the surfaces of boroslicate glass.
- Silanized to save time and minimize waste costs when performing quantitative analysis or storing materials
- Silylating agent reacts with active groups on glass surface so they are less reactive; inhibits materials from adhering onto container surface to maximize recovery of trace analytes
Ordering Information:
Case of 100
Includes:
Certificate of Conformance
Recommended for:
Deactivated glassware

Specifications
Amber glass vial 12 x 32 closed top closure | |
0.472 in. | |
11.99 mm | |
2 mL | |
100 | |
2 mL | |
Screw Cap (Closed-Top) | |
100 Cs. | |
Vial |
PTFE | |
Amber | |
Glass | |
1.26 in. | |
0.068 oz. | |
PTFE | |
32 mm | |
Certificate of Analysis (COA), Certificate of Conformance (COC) | |
8-425 |
Certificates
A lot number is required to show results for certificates. To find your lot number on previous orders use our order status area.
Lot Number | Certificate Type | Date | Catalog Number |
---|---|---|---|
S4159140 | Certificate of Analysis | 11/07/2024 | SCA-SV2-CT |
S4074050 | Certificate of Analysis | 18/04/2024 | SCA-SV2-CT |
S3341060 | Certificate of Analysis | 25/01/2024 | SCA-SV2-CT |
S3013010 | Certificate of Analysis | 04/04/2023 | SCA-SV2-CT |
S2123120 | Certificate of Analysis | 21/07/2022 | SCA-SV2-CT |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.