missing translation for 'onlineSavingsMsg'
Learn More
Learn More
BRAND™ SILBERBRAND Automatic Burette with Lateral Safety Stopcock
SILBERBRAND Automatic Burette includes a lateral safety stopcock and black Schellbach stripe.
£164.41 - £211.00
Specifications
Capacity (Metric) | 10 mL |
---|---|
Graduations | 0.02 mL |
Stopcock | Lateral safety stopcock |
Warranty | 12 months |
Product Code | Brand | Includes | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Includes | Price | Quantity & Availability | |||||
10034300
|
BRAND™
21914 |
Without bottle | N/A | ||||||
10778431
|
BRAND™
21911 |
2000 mL bottle |
£211.00
Each |
In Stock
Log in to see stock. |
|||||
Description
- Calibrated to deliver (TD, Ex)
- With needle-valve stopcock with PTFE spindle
- Schellbach stripe
- Automatic zeroing
Specifications
10 mL | |
0.02 mL | |
Lateral safety stopcock | |
12 months |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title