missing translation for 'onlineSavingsMsg'
Learn More
Learn More
BRAND™ SilberBrand™ Boro 3.3 Compact-Burette Tube
Economy class B burette with removable PTFE stopcock and PP tip
£81.20 - £131.33
Specifications
Material | Borosilicate Glass |
---|---|
Graduations | 0.1 mL |
No. per Pack | 2 |
Includes | Removable PTFE Stopcock and PP Tip |
Type | Compact Buret |
Product Code | Brand | Capacity (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Capacity (Metric) | Price | Quantity & Availability | |||||
17470124
|
BRAND™
10012 |
25 mL |
£81.20
Each |
Estimated Shipment: 21-01-2025
Log in to see stock. |
|||||
15693937
|
BRAND™
10012 |
25 mL | N/A | ||||||
17480124
|
BRAND™
10014 |
50 mL |
£85.40
Each |
In Stock
Log in to see stock. |
|||||
15603947
|
BRAND™
10014 |
50 mL | N/A | ||||||
Description
Specifications
Borosilicate Glass | |
2 | |
Compact Buret | |
DIN EN ISO 385 |
0.1 mL | |
Removable PTFE Stopcock and PP Tip | |
Class B |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title