missing translation for 'onlineSavingsMsg'
Learn More

Brand™ Silberbrand™ Eterna™ AR-GLAS™ Class B Measuring Pipets

Manufactured from AR-GLAS™ soda lime glass, this Class B Measuring Pipet is ideal in most research, scientific, and other laboratory environments.

Brand:  Brand™ 27076

38.39 GBP valid until 2025-06-13
Use promo code "24123" to get your promotional price.


 View more versions of this product

Product Code. 11873970

  • £56.35 / Pack of 12
Estimated Shipment: 19-06-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • Manufactured from AR-GLAS™ Soda lime glass.
  • Type 3, with zero value at the top.
  • Amber stain marking.
  • Class B.
  • Compliant with DIN EN ISO 835 standards.
  • Calibrated to deliver (TD, Ex).
TRUSTED_SUSTAINABILITY
Specifications

Specifications

0.1 mL
±0.05 mL
Blue
5 mL
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

One moment while we fetch your results.
Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Brand™ Silberbrand™ Eterna™ AR-GLAS™ Class B Measuring Pipets > Capacity: 5mL; Color: Blue; Material: AR Glass 5

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.