missing translation for 'onlineSavingsMsg'
Learn More
Learn More
BRAND™ Silberbrand™ Eterna™ Class B Borosilicate Glass Mixing Cylinders
Manufactured from borosilicate glass and complies with DIN EN ISO 4788 standards. BRAND™ Silberbrand™ Eterna™ Class B Borosilicate Glass Mixing Cylinders include a polypropylene or polyethylene stopper and hexagonal base.
Brand: BRAND™ 33948
56.71 GBP valid until 2024-12-31
Use promo code "23894" to get your promotional price.
This item is not returnable.
View return policy
Description
- Manufactured from borosilicate glass
- Complies with DIN EN ISO 4788 standards.
- Calibrated to contain (TC, In).
- Includes a polypropylene or polyethylene stopper and hexagonal base.
- Height measured without stopper.
Specifications
Hexagonal | |
Amber | |
Graduated Mixing Cylinder | |
DIN EN ISO 4788 | |
250 mL | |
Batch Certificate, Polypropylene Stopper | |
Polypropylene | |
2 mL |
To Contain | |
Round | |
Borosilicate Glass | |
B | |
350 mm | |
Amber Graduations | |
Polypropylene | |
Autoclavable |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction