missing translation for 'onlineSavingsMsg'
Learn More
Learn More
BRAND™ Silberbrand™ Eterna™ Class B Borosilicate Glass Mixing Cylinders
Manufactured from borosilicate glass and complies with DIN EN ISO 4788 standards. BRAND™ Silberbrand™ Eterna™ Class B Borosilicate Glass Mixing Cylinders include a polypropylene or polyethylene stopper and hexagonal base.
£46.50 - £114.00
Specifications
Base Type | Hexagonal |
---|---|
Calibration | To Contain |
Scale Color | Amber |
Shape | Round |
Type | Graduated Mixing Cylinder |
Product Code | Brand | Capacity (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Capacity (Metric) | Price | Quantity & Availability | |||||
10440941
|
BRAND™
33962 |
1000 mL |
£82.20
Each |
In Stock
Log in to see stock. |
|||||
11834000
|
BRAND™
33938 |
100 mL |
£62.15
Pack of 2 |
Estimated Shipment: 25-09-2024
Log in to see stock. |
|||||
11854160
|
BRAND™
33948 |
250 mL |
£83.30
Pack of 2 |
In Stock
Log in to see stock. |
|||||
11844000
|
BRAND™
33954 |
500 mL |
£114.00
Pack of 2 |
In Stock
Log in to see stock. |
|||||
10756831
|
BRAND™
33928 |
50 mL |
£46.50
Pack of 2 |
In Stock
Log in to see stock. |
|||||
10417523
|
BRAND™
33920 |
25 mL |
£58.20
Pack of 2 |
In Stock
Log in to see stock. |
|||||
Description
- Manufactured from borosilicate glass
- Complies with DIN EN ISO 4788 standards.
- Calibrated to contain (TC, In).
- Includes a polypropylene or polyethylene stopper and hexagonal base.
- Height measured without stopper.
Specifications
Hexagonal | |
Amber | |
Graduated Mixing Cylinder | |
DIN EN ISO 4788 | |
Amber Graduations |
To Contain | |
Round | |
Borosilicate Glass | |
B | |
Autoclavable |