missing translation for 'onlineSavingsMsg'
Learn More
Learn More
BRAND™ Silberbrand™ ETERNA Class B Borosillicate Glass Low Form Measuring Cylinder
Manufactured from DURAN™ Borosilicate Glass and complies with DIN EN ISO 4788 standards. BRAND™ Silberbrand™ ETERNA Class B Borosilicate Glass Low Form Measuring Cylinder with amber stain graduations provide quick and easy volume assessment with opaque, light-colored liquids. Includes integral spout to prevent spillage while pouring while hexagonal glass base provides stability.
Brand: BRAND™ 42020
14.60 GBP valid until 2024-12-31
Use promo code "23894" to get your promotional price.
This item is not returnable.
View return policy
Description
- Manufactured from DURAN™ Borosilicate Glass
- Complies with DIN EN ISO 4788 standards
- Amber stain graduations provide quick and easy volume assessment with opaque, light-colored liquids.
- Includes integral spout to prevent spillage while pouring
- Hexagonal glass base provides stability
Specifications
Hexagonal | |
Round | |
B | |
±0.5 mL | |
Borosilicate Glass | |
1 mL | |
±0.5mL |
To Contain | |
DIN EN ISO 4788 | |
115 mm | |
Graduated Measuring Cylinder | |
25 mL | |
Autoclavable | |
1mL |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction