missing translation for 'onlineSavingsMsg'
Learn More

BRAND™ Silberbrand™ ETERNA Class B Borosillicate Glass Low Form Measuring Cylinder

Manufactured from DURAN™ Borosilicate Glass and complies with DIN EN ISO 4788 standards. BRAND™ Silberbrand™ ETERNA Class B Borosilicate Glass Low Form Measuring Cylinder with amber stain graduations provide quick and easy volume assessment with opaque, light-colored liquids. Includes integral spout to prevent spillage while pouring while hexagonal glass base provides stability.

Brand:  BRAND™ 42008

14.60 GBP valid until 2024-12-31
Use promo code "23894" to get your promotional price.


 View more versions of this product

Product Code. 11838371

  • £23.50 / Pack of 2
Estimated Shipment: 21-01-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • Manufactured from DURAN™ Borosilicate Glass
  • Complies with DIN EN ISO 4788 standards
  • Amber stain graduations provide quick and easy volume assessment with opaque, light-colored liquids.
  • Includes integral spout to prevent spillage while pouring
  • Hexagonal glass base provides stability
TRUSTED_SUSTAINABILITY
Specifications

Specifications

Hexagonal
Round
B
±0.3 mL
Borosilicate Glass
1 mL
±0.3mL
To Contain
DIN EN ISO 4788
90 mm
Graduated Measuring Cylinder
10 mL
Autoclavable
1mL
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.