missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific Chemicals Silica gel, HPLC grade, spherical, 5 micron APS, 70 angstroms, 99.99+%

£79.40 - £322.61

Specifications

Particle Size 5 μm
Pore Size 70 Å
Grade HPLC
Surface Area (Metric) 500 m2/g
Type Silica Gel
Material Silica

Products 2
Product Code Brand Quantity Price Quantity & Availability  
Product Code Brand Quantity Price Quantity & Availability  
15477085
SDS View Documents
Thermo Scientific Chemicals
045809.06
5 g
£79.40
5g
Estimated Shipment: 20-03-2025
to see stock.
Add to basket
 
15487085
SDS View Documents
Thermo Scientific Chemicals
045809.14
25 g
£322.61
25g
Estimated Shipment: 07-04-2025
to see stock.
Add to basket
 
Description

Description

Silica gel, HPLC grade is used in chromatography applications, separation and purification. It is also used in preparative chromatography for HPLC packing, catalyst carriers and resin fillers.

This Thermo Scientific Chemicals brand product was originally part of the Alfa Aesar product portfolio. Some documentation and label information may refer to the legacy brand. The original Alfa Aesar product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.

Specifications

Specifications

5 μm
HPLC
Silica Gel
70 Å
500 m2/g
Silica
Videos
SDS
Documents

Documents

Product Certifications

RUO – Research Use Only

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Thermo Scientific Chemicals Silica gel, HPLC grade, spherical, 5 micron APS, 70 angstroms, 99.99+%

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.