missing translation for 'onlineSavingsMsg'
Learn More

Macherey-Nagel™ SIL G-25 Tenside Special Silica Layers for Separation of Surfactant

Product Code. 10226901 Shop All Macherey-Nagel Products
Click to view available options
Dimensions (L x W):
20 x 20 cm
Unit Size:
Pack of 25
This item is not returnable. View return policy

Product Code. 10226901

Brand: Macherey-Nagel™ 810063

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Separate surfactants by TLC (Thin-Layer Chromatography). SIL G-25 Tenside Special Silica Layers for Separation of Surfactant come avallable as glass plates.

  • Silica G impregnated with ammonium sulfate
  • Available as glass plates without fluorescent indicator
  • Recommended for the separation of detergents, alkanesulfonates, polyglycols etc.

Specifications

Material Silica
Quantity 25 Pk.
Type Glass Plate
Thickness (Metric) 0.25 mm
Dimensions (L x W) 20 x 20 cm
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.