missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Macherey-Nagel™ Silicon Glass Plates
Shop All Macherey-Nagel Products
Click to view available options
Dimensions (L x W):
10 x 20 cm
Unit Size:
Pack of 50
Description
TLC/HPTLC glass plates coated with a partial octadecyl (C18, ODS) modification, wettable with water.
Specifications
Specifications
| Backing Material | Silica |
| Material | Nano Silicon |
| Particle Size | 2 to 10 μm |
| Pore Size | 60 Å |
| Quantity | 50 |
| Type | Glass Plate |
| Fluorescent Indicator | UV254 |
| Pore Volume | 0.75 mL/g |
| Specific Surface | 500 m2/g |
| Thickness (Metric) | 0.25 mm |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction