Learn More
Silicon oxide, catalyst support, high surface area, Thermo Scientific Chemicals
Description
Typical properties: S.A.250m^2/gSilicon oxide is used as a catalyst support material having a high surface area. It acts as a medium to which catalyst is affixed. Several metals such as platinum, rhodium, ruthenium, silver, copper, nickel, iron, manganese, cobalt, tungsten and gold are supported over silicon dioxide and used as a catalyst in synthetic chemistry for various applications. For example, silica-supported gold catalysts is used for carbon monoxide oxidation by a solution-based technique.
This Thermo Scientific Chemicals brand product was originally part of the Alfa Aesar product portfolio. Some documentation and label information may refer to the legacy brand. The original Alfa Aesar product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.

Specifications
Specifications
Color | White |
Physical Form | Pellets |
Quantity | 2 kg |
Solubility Information | Insoluble in water. |
Odor | Odorless |
Appearance | White pellets |
Chemical Name or Material | Silicon oxide |
Product Suggestions
Customers who viewed this item also viewed
Certificates
Certificates
A lot number is required to show results for certificates. To find your lot number on previous orders use our order status area.
Lot Number | Certificate Type | Date | Catalog Number |
---|---|---|---|
W20K019 | Certificate of Analysis | 27/09/2024 | 044740.22,044740.36,044740.A3 |
M12J036 | Certificate of Analysis | 18/01/2023 | 044740.22,044740.36,044740.A3 |
Y03H010 | Certificate of Analysis | 12/04/2022 | 044740.22,044740.36,044740.A3 |
U17B028 | Certificate of Analysis | 22/11/2021 | 044740.22,044740.36,044740.A3 |
F17Z056 | Certificate of Analysis | 22/11/2021 | 044740.22,044740.36,044740.A3 |
RUO – Research Use Only
Your input is important to us. Please complete this form to provide feedback related to the content on this product.