missing translation for 'onlineSavingsMsg'
Learn More

Gilson™ Silicone Tubing for H2 Pump Head

For use with HF2 pump head

Brand:  Gilson™ F117977

97.58 GBP valid until 2025-04-13
Use promo code "24122" to get your promotional price.


 View more versions of this product

Product Code. 10492982

  • £103.00 / 3m
In Stock
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • Silicone
TRUSTED_SUSTAINABILITY
Specifications

Specifications

Autoclavable
Silicone Elastomer
300 cm
biological use
148mL/min.
Translucent Beige
Extension Pump Tubing
5 mm
8 mm
For HF2 pump heads
1 Each
High
230°C
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

One moment while we fetch your results.
Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Gilson™ Silicone Tubing for H2 Pump Head > Diameter: 8mm

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.