missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Heidolph instruments Silicone Extension Tube
Platinum-coated silicone tubing for use in pharmaceuticals and biology. Heidolph™ Silicone Extension Tube is very smooth, biocompatible and inert.
£28.00 - £32.00
Specifications
Certifications/Compliance | USP Class VI, FDA, meets GLP and NSF. |
---|---|
Autoclavable | Autoclavable |
Material | Silicone |
Thickness (Metric) | 0.9 mm |
For Use With | Pump |
Product Code | Brand | Tubing Size | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Tubing Size | Price | Quantity & Availability | |||||
10640113
|
Heidolph instruments
525-30024-00 |
0.8 mm I.D./2.6 mm O.D. |
£32.00
Each |
Estimated Shipment: 04-11-2024
Log in to see stock. |
|||||
10065821
|
Heidolph instruments
525-30025-00 |
1.42 mm I.D./3.22 mm O.D. | |||||||
Description
- Extremely smooth interior prevents bacterial growth.
- Biocompatible, minimal adsorption and absorption.
- Good flow properties.
- High temperature stability.
- Absolutely inert, softener-free.
Specifications
USP Class VI, FDA, meets GLP and NSF. | |
Silicone | |
Pump | |
-80°C | |
Autoclave for 30 min (at 1 bar, irradiation.) | |
Relatively high | |
Translucent White | |
Good |
Autoclavable | |
0.9 mm | |
Extremely Smooth Interior Prevents Bacterial Growth, Biocompatible with Minimal Adsorption and Absorption, Good Flow Properties, High Temperature Stability, Inert, Softener-Free, Translucent White. | |
Non-sterile | |
7 m Water | |
Not suitable for concentrated solvents, oils, acids or dilute caustic soda; relatively high permeability to gas. | |
Continuous/short time 0.5/1.5 bar | |
200°C |