missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand Silicone Lab Mat
GREENER_CHOICE

Fisherbrand™ Silicone Lab Mat is reusable, reliable, and reversible.

Brand:  Fisherbrand 120580

Product Code. 15837944

  • £53.81 / Each
In Stock
to see stock.
Edge
Explore more special offers
Add to basket

Description

Description

  • Made from FDA food-grade silicone
  • Ideal for every type of laboratory and more specialized areas such as cold rooms, clean rooms, sterile suites and areas where high sterility is requirement
  • Protect countertops from hot items up to 200°C (392°F)
  • General chemical resistance from moderate oxidizing chemicals, concentrated sodium hydroxide
  • Not resistant to many solvents, oils, concentrated acids and dilute sodium hydroxide
  • Washable with standard disinfectants in sinks or dishwashers allow for easy clean up for repetitive uses
  • Can be rolled up for compact storage
  • Autoclavable at 121° for 15 min.
Specifications

Specifications

Lab Mat
13.8 in.
23.6 in.
35 x 60 cm
392°F
Silicone
35 cm
60 cm
Reusable
200°C
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Fisherbrand Silicone Lab Mat > Dimensions (L x W): 35 x 60 cm

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.