missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Silicone Pump Tubing
Description
- FDA, NWC and BGA approved
- Certified to USP XXII class 6
- Autoclavable at 130°C in steam
- Sterilizable by gamma radiation without impairing quality
- Maybe opaque or translucent in appearance
Specifications
Class 6 | |
0.5 mm | |
1500 cm | |
Peristaltic Pump | |
Translucent |
Autoclavable | |
Silicone | |
1.6 mm | |
1 Each | |
Pump Tubing |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Fisherbrand™ Silicone Pump Tubing > Bore Size/Thickness: 0.5mm/1.6mm
Spot an opportunity for improvement?Share a Content Correction