missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Silicone Pump Tubing

For use in field of medicine.

Brand:  Fisherbrand™ FB56471

 View more versions of this product

Product Code. 10335111

  • £219.00 / 15m
In Stock
to see stock.
Edge
Explore more special offers
Add to basket

Description

Description

  • FDA, NWC and BGA approved
  • Certified to USP XXII class 6
  • Autoclavable at 130°C in steam
  • Sterilizable by gamma radiation without impairing quality
  • Maybe opaque or translucent in appearance
Specifications

Specifications

Class 6
4.8 mm
8 mm
1.6 mm
1 Each
Pump Tubing
Autoclavable
Silicone
1500 cm
Peristaltic Pump
Translucent
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

One moment while we fetch your results.
Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Fisherbrand™ Silicone Pump Tubing > Bore Size/Thickness: 4.8mm/1.6mm

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.