missing translation for 'onlineSavingsMsg'
Learn More

Lenz Laborglasinstrumente™ Silicone Sealing Ring

For protection against leaks in the laboratory. Lenz Laborglasinstrumente™ Silicone Sealing Rings are designed for use with screw caps.

Brand:  Lenz Laborglasinstrumente™ 01334526

Additional Details : Weight : 0.10000kg

 View more versions of this product

Product Code. 10528801

  • £249.00 / Pack of 10
Estimated Shipment: 16-08-2024
to see stock.
Add to basket

Description

Description

  • Material: silicone rubber (VMQ)
  • With bonded PTFE face
Specifications

Specifications

26 mm
Sealing Ring
Silicone Rubber
Tubing Diameter: 25 to 27 mm
10/Pk.
42 mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers