missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Lenz Laborglasinstrumente™ Silicone Sealing Ring
For protection against leaks in the laboratory. Lenz Laborglasinstrumente™ Silicone Sealing Rings are designed for use with screw caps.
£25.71 - £249.00
Product Code | Brand | Bore Size | Diameter (Metric) Outside | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Bore Size | Diameter (Metric) Outside | Price | Quantity & Availability | ||||
10294521
|
Lenz Laborglasinstrumente™
01332512 |
12 mm | 22 mm |
£91.00
Pack of 10 |
Estimated Shipment: 16-08-2024
Log in to see stock. |
||||
10528801
|
Lenz Laborglasinstrumente™
01334526 |
26 mm | 42 mm |
£249.00
Pack of 10 |
Estimated Shipment: 16-08-2024
Log in to see stock. |
||||
12383379
|
Lenz Laborglasinstrumente™
01331806 |
6 mm | 16 mm |
£35.99
Pack of 10 |
Estimated Shipment: 02-08-2024
Log in to see stock. |
||||
12393379
|
Lenz Laborglasinstrumente™
01331808 |
8 mm | 16 mm |
£28.41
Pack of 10 |
In Stock
Log in to see stock. |
||||
10345071
|
Lenz Laborglasinstrumente™
01332508 |
8 mm | 22 mm |
£91.00
Pack of 10 |
Estimated Shipment: 27-08-2024
Log in to see stock. |
||||
12373379
|
Lenz Laborglasinstrumente™
01331406 |
6 mm | 12 mm |
£25.71
Pack of 10 |
Estimated Shipment: 02-08-2024
Log in to see stock. |
||||
Description
- Material: silicone rubber (VMQ)
- With bonded PTFE face
Specifications
Silicone Rubber | |
Sealing Ring | |
10/Pk. |