missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Silicone Rubber Stopper

Prevents liquid chemical leaks or escape from container.

Brand:  Fisherbrand™ SB099/S

 View more versions of this product

Product Code. 11567682

  • £126.00 / Each
Estimated Shipment: 30-01-2025
to see stock.
Explore more special offers
Add to basket

Description

Description

  • Non-toxic, translucent
  • Temperature range -60°C to 200°C
  • High electrical resistance
  • High resistance to many chemicals including ozone
Specifications

Specifications

1/Pk.
Translucent
109 mm
Silicone Stopper
−60°C to 200°C
99 mm
Silicone
99
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.