missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Silicone Rubber Stopper
Prevents liquid chemical leaks or escape from container.
£95.95 - £165.00
Specifications
Color | Translucent |
---|---|
Material | Silicone |
Product Type | Silicone Stopper |
Quantity | 1/Pk. |
Temperature Range (Metric) | −60°C to 200°C |
Product Code | Brand | Diameter (Metric) Bottom | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Diameter (Metric) Bottom | Price | Quantity & Availability | |||||
11577682
|
Fisherbrand™
SB105/S |
105 mm |
£165.00
Each |
Estimated Shipment: 30-01-2025
Log in to see stock. |
|||||
11557682
|
Fisherbrand™
SB086/S |
86 mm |
£95.95
Each |
Estimated Shipment: 30-01-2025
Log in to see stock. |
|||||
11567682
|
Fisherbrand™
SB099/S |
99 mm |
£126.00
Each |
Estimated Shipment: 30-01-2025
Log in to see stock. |
|||||
Description
- Non-toxic, translucent
- Temperature range -60°C to 200°C
- High electrical resistance
- High resistance to many chemicals including ozone
Specifications
Translucent | |
Silicone Stopper | |
−60°C to 200°C |
Silicone | |
1/Pk. |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title