missing translation for 'onlineSavingsMsg'
Learn More

Brand™ Silicone Tubing, 7mm

Durable silicone tubing well suited for a variety of pump and transfer applications.

Brand:  Brand™ 143361

120.00 GBP valid until 2025-12-31
Use promo code "25339" to get your promotional price.


Product Code. 15241399

  • £164.00 / 25m
In Stock
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • Translucent
  • Autoclavable (121°C)
  • Note: limited chemical resistance when used with concentrated acids
  • Minimum order of 25 meters

TRUSTED_SUSTAINABILITY
Specifications

Specifications

Autoclavable
Silicone
1.5 mm
Tubing
7 mm
10 mm
Translucent
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Brand™ Silicone Tubing, 7mm > I.D.: 7mm

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.